Beli gravity roller conveyor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MAKITECH Wheel Conveyor Type W-2050BS
    Mulai

    Rp7.599.900

    MAKITECH Wheel Conveyor Type W-2050BS
    Deskripsi:
    It is a wheel processed by scraping the outer ring and inner ring from round steel, pipes, etc. The retainer eliminates contact with the steel ball dos and rotates better than the press wheel, so the rotation sound is quieter. Suitable for high quality, light to heavy load load rotation. Wheel outer diameter is 20, wheel width is 50 and the total height is 27.
    atribut:
    • Material: Iron
    • Wheel Type: Precision-Machined
    • Color: Major Green
  2. MAKITECH Wheel Conveyor Type W-2025BS
    Mulai

    Rp5.699.900

    MAKITECH Wheel Conveyor Type W-2025BS
    Deskripsi:
    It is a wheel processed by scraping the outer ring and inner ring from round steel, pipes, etc. The retainer eliminates contact with the steel ball dos and rotates better than the press wheel, so the rotation sound is quieter. Suitable for high quality, light to heavy load load rotation. Wheel outer diameter is 20, wheel width is 25 and the total height is 27.
    atribut:
    • Material: Iron
    • Wheel Type: Precision-Machined
  3. TRUSCO 38mm Type Roller (c/w Shafts)
    Mulai

    Rp209.900

    TRUSCO 38mm Type Roller (c/w Shafts)
    Deskripsi:
    -It is a roller that can be installed as a replacement for each manufacturer's conveyor by adjusting the auxiliary color.-Auxiliary Color, Pin
    atribut:
    • Roller Diameter (mm): 38
    • Thickness (mm): 1.2
    • Shaft Diameter (mm): 12
    • Accessories: Auxiliary Color, Pin
    • Material: Carbon Steel Pipe for Machine Structures
  4. Uniroll Stainless Gravity Roller Light Duty (SUS 304)
    Mulai

    Rp239.900

    Uniroll Stainless Gravity Roller Light Duty (SUS 304)
    atribut:
    • Shaft Diameter (mm): 12
    • Material: SUS 304
  5. TS Gravity Aluminum Roller Conveyor
    Mulai

    Rp11.999.900

    TS Gravity Aluminum Roller Conveyor
    Deskripsi:
    Its lightweight design makes it ideal for loading and unloading from trucks.Material:Frame: Aluminum, Rollers: Aluminum , Bearings, Shaft, Bolts, Connecting Fittings: Steel
    atribut:
    • Length (mm): 3000
    • Pitch (mm): 75
    • Roller Diameter (mm): 38.1
    • Roller Load Capacity (kg/roller): 48
    • Roller Width (mm): 300
    • Wall Thickness (mm): 1.4
  6. Uniroll Steel Gravity Roller Light Duty (Galvanish)
    Mulai

    Rp94.900

    Uniroll Steel Gravity Roller Light Duty (Galvanish)
    atribut:
    • Shaft Diameter (mm): 12
    • Material: Galvanish
  7. GETRA Flexible Motorized Roller Conveyor
    Mulai

    Rp58.999.900

    GETRA Flexible Motorized Roller Conveyor
    Deskripsi:
    Roller conveyor bermotor yang bisa memanjang dengan kecepatan dan arah pengangkutan yang dapat dikendalikan, tinggi kaki penyangga dapat diatur, dan catu daya yang cukup dengan satu motor per section. Cocok untuk mengangkut barang secara intensif, khususnya barang bawah rata.
    atribut:
    • Roller Diameter (cm): 5
    • Max Load (kg/m): 50
    • Voltage (V): 220/1P
    • Height (cm): 60 to 80
    • Speed (m/minute): 10 to 18
  8. POWERPACK Extend Roller Conveyor with Motor Drive
    Mulai

    Rp36.999.900

    POWERPACK Extend Roller Conveyor with Motor Drive
    Deskripsi:
    Dalam proses produksi pada suatu industri, tentu membutuhkan suatu alat yang dapat memudahkan dan mempercepat pekerjaan. Salah satu proses yang dinilai membutuhkan tenaga besar adalah proses pemindahan material atau produk mereka, dari yang ukurannya menyerupai bubuk hingga berukuran besar. Untuk memudahkan proses tersebut dibutuhkan suatu alat yang dapat memudahkan, salah satunya adalah Roller Conveyor. Berbagai macam jenis industri menggunakan roller conveyor untuk mempermudah proses produksinya. POWERPACK menghadirkan Meter Extend Roller Conveyor With Motor Drive ERC-4M/RD 4.Meter Extend Roller Conveyor With Motor Drive ERC-4M/RD 4 merupakan salah satu jenis conveyor yang mampu meluncurkan atau memindahkan barang yang diletakan pada permukaan roll conveyor ketika roll conveyor tersebut berotasi. Meter Extend Roller Conveyor With Motor Drive ERC-4M/RD 4 dilengkapi dengan desain roller yang flexible sehingga mudah digerakkan atau diarahkan sesuai keinginan saat akan digunakan.Dengan menggunakan Meter Extend Roller Conveyor With Motor Drive ERC-4M/RD 4, proses memindahkan barang dari satu tempat ke tempat yang lain menggunakan roller-roller yang disusun sejajar menjadi lebih mudah dan cepat. Selain fungsi tersebut, menggunakan Meter Extend Roller Conveyor With Motor Drive ERC-4M/RD 4 meningkatkan produktivitas industri pada lini packaging menjadi lebih efisien dan efektif. Meter Extend Roller Conveyor With Motor Drive ERC-4M/RD 4 dapat menghemat biaya dan mengurangi waktu proses distribusi barang. Power Meter Extend Roller Conveyor With Motor Drive ERC-4M/RD 4 menggantikan pekerjaan yang dilakukan secara manual terus-menerus menjadi otomatis dalam waktu yang singkat.
    atribut:
    • Voltage (V/Hz): 220/50
    • Motor Power (W): 90x4
    • Conveyor Material: S.S Roller
    • Conveyor width (mm): 550
    • Conveyor Height (mm): 650 / 800 (Optional)
    • Length After Flexible (m): 1.5-4
    • Length Before Flexible (m): 1.5
    • Maximum Weight Capacity (kg): 80
    • Speed (m/minute): 16
  9. POWERPACK Paint Belt Conveyor
    Mulai

    Rp11.999.900

    POWERPACK Paint Belt Conveyor
    Deskripsi:
    Dalam proses produksi pada suatu industri, tentu membutuhkan suatu alat yang dapat memudahkan dan mempercepat pekerjaan. Salah satu proses yang dinilai membutuhkan tenaga besar adalah proses pemindahan material atau produk mereka, dari yang ukurannya menyerupai bubuk hingga berukuran besar. Untuk memudahkan proses tersebut dibutuhkan suatu alat yang dapat memudahkan, salah satunya adalah Roller Conveyor. Berbagai macam jenis industri menggunakan roller conveyor untuk mempermudah proses produksinya. POWERPACK menghadirkan Paint Belt Conveyor BC-300/2M.Paint Belt Conveyor BC-300/2M merupakan salah satu jenis conveyor yang mampu meluncurkan atau memindahkan barang yang diletakan pada permukaan roll conveyor ketika roll conveyor tersebut berotasi. Paint Belt Conveyor BC-300/2M dilengkapi dengan Belt yang memudahkan proses pemindahan barang menjadi lebih cepat. Paint Belt Conveyor BC-300/2M dapat meminimalisir kerugian produksi yang disebabkan oleh barang jatuh dan sebagainya yang terjadi saat pemindahan barang.Dengan menggunakan Paint Belt Conveyor BC-300/2M, proses memindahkan barang dari satu tempat ke tempat yang lain menjadi lebih mudah dan cepat. Selain fungsi tersebut, menggunakan Paint Belt Conveyor BC-300/2M meningkatkan produktivitas industri pada lini packaging menjadi lebih efisien dan efektif. Paint Belt Conveyor BC-300/2M dapat menghemat biaya dan mengurangi waktu proses distribusi barang. Power Paint Belt Conveyor BC-300/2M menggantikan pekerjaan yang dilakukan secara manual terus-menerus menjadi otomatis dalam waktu yang singkat.
    atribut:
    • Voltage (V): 220
    • Motor Power (W): 120
    • Conveyor Material: Belt
    • Conveyor width (mm): 300
    • Conveyor Height (mm): 650 / 800 (optional)
    • Length (m): 2
    • Maximum Weight Capacity (kg): 20
    • Speed (m/minute): 0-20
  10. Uniroll Stainless Gravity Roller Light Duty (Galvanish)
    Mulai

    Rp189.900

    Uniroll Stainless Gravity Roller Light Duty (Galvanish)
    atribut:
    • Shaft Diameter (mm): 12
    • Pipe Material: SUS 304
    • Shaft Material: Galvanish
  11. EMC Pneumatic Cylinder Bore 32 (Silinder Pneumatik)
    Mulai

    Rp389.900

    EMC Pneumatic Cylinder Bore 32 (Silinder Pneumatik)
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 32
    • Port Size: G1/8
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
  12. POWERPACK Non-Drive Roller Conveyor
    Mulai

    Rp4.799.900

    POWERPACK Non-Drive Roller Conveyor
    Deskripsi:
    Dalam proses produksi pada suatu industri, tentu membutuhkan suatu alat yang dapat memudahkan dan mempercepat pekerjaan. Salah satu proses yang dinilai membutuhkan tenaga besar adalah proses pemindahan material atau produk mereka, dari yang ukurannya menyerupai bubuk hingga berukuran besar. Untuk memudahkan proses tersebut dibutuhkan suatu alat yang dapat memudahkan, salah satunya adalah Roller Conveyor. Berbagai macam jenis industri menggunakan roller conveyor untuk mempermudah proses produksinya. POWERPACK menghadirkan Non-Drive Roller Conveyor RC-1M.Non-Drive Roller Conveyor RC-1M merupakan salah satu jenis conveyor yang mampu meluncurkan atau memindahkan barang yang diletakan pada permukaan roll conveyor ketika roll conveyor tersebut berotasi. Non-Drive Roller Conveyor RC-1M dilengkapi dengan karet penyangga pada bagian bawah untuk mencegah gesekan atau perpindahan saat mesin beroperasi.Dengan menggunakan Non-Drive Roller Conveyor RC-1M, proses memindahkan barang dari satu tempat ke tempat yang lain menggunakan roller-roller yang disusun sejajar menjadi lebih mudah dan cepat. Selain fungsi tersebut, menggunakan Non-Drive Roller Conveyor RC-1M meningkatkan produktivitas industri pada lini packaging menjadi lebih efisien dan efektif. Non-Drive Roller Conveyor RC-1M dapat menghemat biaya dan mengurangi waktu proses distribusi barang. Power Non-Drive Roller Conveyor RC-1M menggantikan pekerjaan yang dilakukan secara manual terus-menerus menjadi otomatis dalam waktu yang singkat.
    atribut:
    • Conveyor Material: S.S304 roll
    • Length (cm): 100
    • Height (cm): 65
    • Width (cm): 55
    • Maximum Weight Capacity (kg): 50
  13. KRISBOW Load Conveyor
    Mulai

    Rp149.999.900

    KRISBOW Load Conveyor
    Deskripsi:
    -Saat bergerak barang tidak mudah jatuh-Tinggi conveyor dapat meny esuaikan tinggi armada-Multi fungsi kontrol-Kecepatan dapat di ses uaikan-Tahan terhadap korosi
    atribut:
    • Capacity (kg/m): 50
    • Width Belt (mm): 600
    • Speed (m/minute): 10-20
    • Voltage (V): 220
    • Voltage Frequency (Hz): 50
  14. GETRA Truck Loading Conveyor
    Mulai

    Rp179.999.900

    GETRA Truck Loading Conveyor
    atribut:
    • Max. Load (kg/m): 50
    • Voltage (V): 380/3P
  15. Super Clean Floor Polishing Machine (Mesin Poles Lantai)
    Mulai

    Rp8.399.900

    Super Clean Floor Polishing Machine (Mesin Poles Lantai)
    atribut:
    • Content: Pad Holder,Soft Brush Dan Hard Brush
    • Power (W): 1100
    • Size (inch): 17
    • Speed (rpm): 175
  16. KYOTO TOOL (KTC) Pantograph Jack (Dongkrak Gunting)
    29%
    Mulai

    Rp429.900

  17. EMC Pneumatic Cylinder Bore 160 (Silinder Pneumatik)
    Mulai

    Rp3.799.900

    EMC Pneumatic Cylinder Bore 160 (Silinder Pneumatik)
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 160
    • Port Size: G1/2
    • Cushion Stroke (mm): 30
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
    • Cushion Type: Adjustable Cushion
    • Mounting Type: LB FA FB CA CB CR TC TCM
    • Working Pressure (MPa): 1.5
    • Working Temperature (°C): -20-80 (dry air)
  18. EMC Pneumatic Cylinder Bore 40 (Silinder Pneumatik)
    Mulai

    Rp419.900

    EMC Pneumatic Cylinder Bore 40 (Silinder Pneumatik)
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 40
    • Port Size: G1/4
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
Daftar Harga gravity roller conveyor Terbaru November 2026
MAKITECH Wheel Conveyor Type W-2050BSRp7.599.900
MAKITECH Wheel Conveyor Type W-2025BSRp5.699.900
TRUSCO 38mm Type Roller (c/w Shafts)Rp209.900
Uniroll Stainless Gravity Roller Light Duty (SUS 304)Rp239.900
TS Gravity Aluminum Roller ConveyorRp11.999.900
Uniroll Steel Gravity Roller Light Duty (Galvanish)Rp94.900
GETRA Flexible Motorized Roller ConveyorRp58.999.900
POWERPACK Extend Roller Conveyor with Motor DriveRp36.999.900
POWERPACK Paint Belt ConveyorRp11.999.900
Uniroll Stainless Gravity Roller Light Duty (Galvanish)Rp189.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)